text.skipToContent text.skipToNavigation

Hexagon head screw plug with collar MF DIN 910 Steel Plain M36X2,00

  1. ART NR 07680.360.200
  2. EAN 8717077032378
  3. UBB 500644838244
  4. UNSPSC 31162103

Price per 
-


Package: 10
Full Box only
d1 M36
P 2
Diameter (d-D) M36
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
DIN 910
  1. Select other sizes

Specifications

d2 (h14) 42
i 16
L ≈ 32
s 27
  1. Download CAD model