text.skipToContent text.skipToNavigation

Hexagon head screw plug with collar, pipe thread DIN 910 Stainless steel A2 G1.1/2A

  1. ART NR 51966.381.001
  2. EAN 8715494098823
  3. UBB 500571747863
  4. UNSPSC 31162103

Price per 
-


Package: 5
Full Box only
d1 1.1/2
Diameter (inch) 1.1/2
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Cylindrical pipe thread
DIN 910
  1. Select other sizes

Specifications

d2 (h14) 55
i 16
L ≈ 33
s 30
Threads per inch 11
  1. Download CAD model