text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated 8.8 M36X90

  1. ART NR 01210.360.090
  2. EAN 8715492032430
  3. UBB 950351085390
  4. UNSPSC 31161620

Price per 
-


Package: 5
Full Box only
Diameter (d-D) M36
Length (L) (mm) 90
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
ASME B18.2.3.1M
DIN 933
ISO 4017
NF E25-114
  1. Select other sizes

Specifications

k 22.5
P 4
s 55
  1. Download CAD model