text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated 8.8 M36X80

  1. ART NR 01210.360.080
  2. EAN 8715492032423
  3. UBB 950351085218
  4. UNSPSC 31161620

Price per 
-


Package: 5
Full Box only
Diameter (d-D) M36
Length (L) (mm) 80
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
ASME B18.2.3.1M
NF E25-114
DIN 933
ISO 4017
  1. Select other sizes

Specifications

k 22.5
P 4
s 55
  1. Download CAD model