text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated 8.8 M30X120

  1. ART NR 01210.300.120
  2. EAN 8715492032324
  3. UBB 950351084484
  4. UNSPSC 31161620

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M30
Length (L) (mm) 120
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
ISO 4017
DIN 933
NF E25-114
ASME B18.2.3.1M
  1. Select other sizes

Specifications

k 18.7
P 3.50
s 46
  1. Download CAD model