text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated 8.8 M27X140

  1. ART NR 01210.270.140
  2. EAN 8715492032201
  3. UBB 950351083643
  4. UNSPSC 31161620

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M27
Length (L) (mm) 140
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
ASME B18.2.3.1M
ISO 4017
NF E25-114
DIN 933
  1. Select other sizes

Specifications

k 17
P 3
s 41
  1. Download CAD model