text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated 8.8 M24X70

  1. ART NR 01210.240.070
  2. EAN 8715492031969
  3. UBB 950351082082
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M24
Length (L) (mm) 70
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
ASME B18.2.3.1M
NF E25-114
DIN 933
ISO 4017
  1. Select other sizes

Specifications

k 15
P 3
s 36
  1. Download CAD model