text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated 8.8 M24X110

  1. ART NR 01210.240.110
  2. EAN 8715492032010
  3. UBB 952351327764
  4. UNSPSC 31161620

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M24
Length (L) (mm) 110
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
ISO 4017
ASME B18.2.3.1M
NF E25-114
DIN 933
  1. Select other sizes

Specifications

k 15
P 3
s 36
  1. Download CAD model