text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Right Zinc plated with thick Cr(III) passivation 8.8 M8X35

  1. ART NR 01235.080.035
  2. EAN 8717077203440
  3. UBB 500648095155
  4. UNSPSC 31161620
Diameter (d-D) M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8 , M8
Length (L) (mm) 35 , 35 , 35 , 35 , 35 , 35 , 35 , 35 , 35 , 35 , 35
Class 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated with thick Cr(III) passivation
Thread Metric thread
ASME B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M , B18.2.3.1M
DIN 933

Specifications

k 5.3
P 1.25
s 13