text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Hexagon head screw DIN 933 Steel Plain 8.8 M5X40

  1. ART NR 01010.050.040
  2. EAN 8715492013156
  3. UBB 950351041328
  4. UNSPSC 31161620

Price per 
-


Package: 200
Full Box only
Class 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8 , 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Diameter (d-D) M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5 , M5
Length (L) (mm) 40 , 40 , 40 , 40 , 40 , 40 , 40 , 40 , 40 , 40 , 40 , 40
ISO 4017
ASME B18.2.3.1M
NF E25-114
DIN 933
  1. Select other sizes

Specifications