text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Stainless steel D6 (1.4462) M8X70

  1. ART NR 52010.080.070
  2. EAN 8715492001450
  3. UBB 500695105717
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M8
Length (L) (mm) 70
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical D6 (1.4462)
Thread direction Right
Thread Metric thread
ISO 4017
NF E25-114
ASME B18.2.3.1M
DIN 933
  1. Select other sizes

Specifications

k 5.3
P 1.25
s 13