text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Stainless steel D6 (1.4462) M20X160

  1. ART NR 52010.200.160
  2. EAN 8715492002266
  3. UBB 500695113893
  4. UNSPSC 31161620

Price per 
-


Package: 20
Full Box only
Diameter (d-D) M20
Length (L) (mm) 160
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical D6 (1.4462)
Thread direction Right
Thread Metric thread
ISO 4017
DIN 933
NF E25-114
ASME B18.2.3.1M
  1. Select other sizes

Specifications

k 12.5
P 2.50
s 30