text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Hexagon head screw DIN 933 Stainless steel D6 (1.4462) M12X55

  1. ART NR 52010.120.055
  2. EAN 8715492001702
  3. UBB 500695108299
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M12
Length (L) (mm) 55
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical D6 (1.4462)
Thread direction Right
Thread Metric thread
NF E25-114
ASME B18.2.3.1M
ISO 4017
DIN 933
  1. Select other sizes

Specifications

k 7.5
P 1.75
s 19