text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Stainless steel A8 (1.4529) M8X30

  1. ART NR 53010.080.030
  2. EAN 8715492003645
  3. UBB 500695127679
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M8
Length (L) (mm) 30
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A8 (1.4529)
Thread direction Right
Thread Metric thread
DIN 933
ISO 4017
ASME B18.2.3.1M
NF E25-114
  1. Select other sizes

Specifications

k 5.3
P 1.25
s 13