text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Stainless steel A8 (1.4529) M8X100

  1. ART NR 53010.080.100
  2. EAN 8715492003720
  3. UBB 500695128412
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M8
Length (L) (mm) 100
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A8 (1.4529)
Thread direction Right
Thread Metric thread
ASME B18.2.3.1M
ISO 4017
DIN 933
NF E25-114
  1. Select other sizes

Specifications

k 5.3
P 1.25
s 13