text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Hexagon head screw DIN 933 Stainless steel A8 (1.4529) M16X70

  1. ART NR 53010.160.070
  2. EAN 8715492004109
  3. UBB 500695131382
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M16
Length (L) (mm) 70
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A8 (1.4529)
Thread direction Right
Thread Metric thread
ISO 4017
DIN 933
ASME B18.2.3.1M
NF E25-114
  1. Select other sizes

Specifications

k 10
P 2
s 24