text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Hexagon head screw DIN 933 Stainless steel A8 (1.4529) M12X30

  1. ART NR 53010.120.030
  2. EAN 8715492003867
  3. UBB 500695129816
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M12
Length (L) (mm) 30
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A8 (1.4529)
Thread direction Right
Thread Metric thread
ISO 4017
ASME B18.2.3.1M
NF E25-114
DIN 933
  1. Select other sizes

Specifications

k 7.5
P 1.75
s 19