text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Stainless steel A4 80 M24X110

  1. ART NR 53520.240.110
  2. EAN 8715494600590
  3. UBB 500633316699
  4. UNSPSC 31161620

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M24
Length (L) (mm) 110
Class 80
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
ASME B18.2.3.1M
DIN 933
NF E25-114
ISO 4017
  1. Select other sizes

Specifications

k 15
P 3
s 36
  1. Download CAD model