text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Steel SAE J429 Zinc plated Gr.5 1.1/2-6X5 Inch

  1. ART NR U01200.150.0500
  2. EAN 8717077343504
  3. UBB 500620766617
  4. UNSPSC 31161620

Price per 
-


Package: 1
Class Gr.5
Diameter (inch) 1.1/2
Driving features Hexagon
Head shape Hexagon head
Length (L) (Inch - ft) 5 Inch
Material Steel
Material technical SAE J429
Thread direction Right
TPI 6
Surface treatment Zinc plated
Thread Unified National Coarse
Info
  • ft = fully threaded
BS ≈1768
ASME B18.2.1
  1. Select other sizes

Specifications

F 2.1/4
H 15/16
LT (min.): L>6 Inch 3.5
LT (min.): L≤6 Inch 3.25
Threads per inch 6