text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Stainless steel ASTM F593 316 CW1 / CW2 1/4-20X1.3/4

  1. ART NR U55000.025.0175
  2. EAN 8717077395152
  3. UBB 500621350791
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Class CW1 / CW2
Diameter (inch) 1/4
Driving features Hexagon
Head shape Hexagon head
Length (L) (Inch - ft) 1.3/4
Material Stainless steel
Material technical ASTM F593 316
Thread direction Right
TPI 20
Thread Unified National Coarse
Info
  • ft = fully threaded
BS ≈1768
ASME B18.2.1
  1. Select other sizes

Specifications

F 7/16
H 5/32
LT (min.): L>6 Inch 1
LT (min.): L≤6 Inch 0.75
Threads per inch 20