text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated yellow passivated 8.8 M6X45

  1. ART NR 01220.060.045
  2. EAN 8715492033109
  3. UBB 952351064169
  4. UNSPSC 31161620

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M6
Length (L) (mm) 45
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
ISO 4014
NF E25-112
DIN 931
ASME B18.2.3.1M
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 24
b (min.): L≤125mm 18
k 4
P 1
s 10
  1. Download CAD model