text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated yellow passivated 8.8 M30X130

  1. ART NR 01220.300.130
  2. EAN 8715492035264
  3. UBB 952351904935
  4. UNSPSC 31161620

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M30
Length (L) (mm) 130
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
NF E25-112
DIN 931
ASME B18.2.3.1M
ISO 4014
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 72
b (min.): L>200mm 85
b (min.): L≤125mm 66
k 18.7
P 3.50
s 46
  1. Download CAD model