text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated yellow passivated 8.8 M30X120

  1. ART NR 01220.300.120
  2. EAN 8715492035257
  3. UBB 954351336324
  4. UNSPSC 31161620
Diameter (d-D) M30
Length (L) (mm) 120
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
DIN 931
ISO 4014
NF E25-112
ASME B18.2.3.1M
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 72
b (min.): L>200mm 85
b (min.): L≤125mm 66
k 18.7
P 3.50
s 46
  1. Download CAD model