text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated yellow passivated 8.8 M27X140

  1. ART NR 01220.270.140
  2. EAN 8715492035158
  3. UBB 953351868138
  4. UNSPSC 31161620

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M27
Length (L) (mm) 140
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
DIN 931
NF E25-112
ISO 4014
ASME B18.2.3.1M
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 66
b (min.): L>200mm 79
b (min.): L≤125mm 60
k 17
P 3
s 41
  1. Download CAD model