text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated yellow passivated 8.8 M20X110

  1. ART NR 01220.200.110
  2. EAN 8715492034595
  3. UBB 953351853288
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M20
Length (L) (mm) 110
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
NF E25-112
ASME B18.2.3.1M
DIN 931
ISO 4014
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 52
b (min.): L>200mm 65
b (min.): L≤125mm 46
k 12.5
P 2.50
s 30
  1. Download CAD model