text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated yellow passivated 8.8 M20X100

  1. ART NR 01220.200.100
  2. EAN 8715492034588
  3. UBB 950351171919
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M20
Length (L) (mm) 100
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
ISO 4014
NF E25-112
ASME B18.2.3.1M
DIN 931
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 52
b (min.): L>200mm 65
b (min.): L≤125mm 46
k 12.5
P 2.50
s 30
  1. Download CAD model