text.skipToContent text.skipToNavigation

Hexagon head bolt ISO 4014 Steel Zinc plated 8.8 M10X110

  1. ART NR 01200.100.111
  2. EAN 8715492025692
  3. UBB 952351613957
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M10
Length (L) (mm) 110
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Wrench width (s) (mm) 16
NF E25-112
ASME B18.2.3.1M
ISO 4014
DIN 931
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 32
b (min.): L>200mm 45
b (min.): L≤125mm 26
k 6.4
P 1.50
s 16
  1. Download CAD model