text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc plated yellow passivated 8.8 M14X80/S=22

  1. ART NR 01220.140.080
  2. EAN 8715492034038
  3. UBB 950351170358
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M14
Length (L) (mm) 80
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Wrench width (s) (mm) 22
DIN 931
ASME B18.2.3.1M
NF E25-112
ISO 4014
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 40
b (min.): L>200mm 53
b (min.): L≤125mm 34
k 8.8
P 2
s 22
  1. Download CAD model