text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc plated yellow passivated 8.8 M14X160/S=22

  1. ART NR 01220.140.160
  2. EAN 8715492034113
  3. UBB 952351982568
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M14
Length (L) (mm) 160
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Wrench width (s) (mm) 22
DIN 931
ASME B18.2.3.1M
ISO 4014
NF E25-112
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 40
b (min.): L>200mm 53
b (min.): L≤125mm 34
k 8.8
P 2
s 22
  1. Download CAD model