text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc plated yellow passivated 8.8 M12X130/S=19

  1. ART NR 01220.120.130
  2. EAN 8715492033864
  3. UBB 952351191202
  4. UNSPSC 31161620

Price per 
-


Package: 1
Diameter (d-D) M12
Length (L) (mm) 130
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Wrench width (s) (mm) 19
ISO 4014
NF E25-112
DIN 931
ASME B18.2.3.1M
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 36
b (min.): L>200mm 49
b (min.): L≤125mm 30
k 7.5
P 1.75
s 19
  1. Download CAD model