text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc plated yellow passivated 8.8 M10X65/S=17

  1. ART NR 01220.100.065
  2. EAN 8715492033529
  3. UBB 950351168626
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
Length (L) (mm) 65
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Wrench width (s) (mm) 17
ASME B18.2.3.1M
DIN 931
NF E25-112
ISO 4014
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 32
b (min.): L>200mm 45
b (min.): L≤125mm 26
k 6.4
P 1.50
s 17
  1. Download CAD model