text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc plated 8.8 M10X90/S=17

  1. ART NR 01200.100.090
  2. EAN 8715492025630
  3. UBB 950351146853
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
Length (L) (mm) 90
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Wrench width (s) (mm) 17
ASME B18.2.3.1M
DIN 931
ISO 4014
NF E25-112
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 32
b (min.): L>200mm 45
b (min.): L≤125mm 26
k 6.4
P 1.50
s 17
  1. Download CAD model