text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc plated 8.8 M10X75/S=17

  1. ART NR 01200.100.075
  2. EAN 8715492025579
  3. UBB 950351146515
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
Length (L) (mm) 75
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Wrench width (s) (mm) 17
ISO 4014
ASME B18.2.3.1M
NF E25-112
DIN 931
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 32
b (min.): L>200mm 45
b (min.): L≤125mm 26
k 6.4
P 1.50
s 17
  1. Download CAD model