text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc plated 8.8 M10X210/S=17

  1. ART NR 01200.100.210
  2. EAN 8715493753549
  3. UBB 955351314609
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M10
Length (L) (mm) 210
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Wrench width (s) (mm) 17
ISO 4014
DIN 931
NF E25-112
ASME B18.2.3.1M
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 32
b (min.): L>200mm 45
b (min.): L≤125mm 26
k 6.4
P 1.50
s 17
  1. Download CAD model