text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc plated 10.9 M24X80

  1. ART NR 04102.240.080
  2. EAN 8717077209756
  3. UBB 500648138898
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M24
Length (L) (mm) 80
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 931
ISO 4014
NF E25-112
ASME B18.2.3.1M
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 60
b (min.): L>200mm 73
b (min.): L≤125mm 54
k 15
P 3
s 36
  1. Download CAD model