text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Stainless steel A4 80 M16X110

  1. ART NR 53510.160.110
  2. EAN 8715494119313
  3. UBB 500571357614
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M16
Length (L) (mm) 110
Class 80
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M24 are minimal property class 50.
DIN 931
NF E25-112
ASME B18.2.3.1M
ISO 4014
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 44
b (min.): L>200mm 57
b (min.): L≤125mm 38
k 10
P 2
s 24
  1. Download CAD model