text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Stainless steel A4 80 M10X90

  1. ART NR 53510.100.090
  2. EAN 8715492318046
  3. UBB 950351832197
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M10
Length (L) (mm) 90
Class 80
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Wrench width (s) (mm) 17
Info
  • Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.
ISO 4014
NF E25-112
ASME B18.2.3.1M
DIN 931
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 32
b (min.): L>200mm 45
b (min.): L≤125mm 26
k 6.4
P 1.50
s 17
  1. Download CAD model