text.skipToContent text.skipToNavigation

Hexagon domed cap nut, high type DIN 1587 Stainless steel A8 (1.4529) M6

  1. ART NR 52400.060.001
  2. EAN 8715492003195
  3. UBB 500695123124
  4. UNSPSC 31161705

Price per 
-


Package: 20
Full Box only
Diameter (d-D) M6
Driving features Hexagon
Material Stainless steel
Material technical A8 (1.4529)
Thread direction Right
Thread Metric thread
Info
  • HCR (High Corrosion Resistant) alloy 1.4529 is a so-called super austenitic stainless steel.
  • It provides particularly good resistance to chloride induced stress corrosion and to local occurrences of corrosion such as pitting or crevice corrosion.
  • This alloy is classified in the highest class CRC V (very strong, EN 1993-1-4) for components and fasteners.
  • Fasteners in 1.4529 are therefore ideal for use in indoor swimming pools and traffic tunnels.
DIN 1587
  1. Select other sizes

Specifications

dk (max.) 9.5
h 12
m (max.) 5
P 1
s 10
t 8