text.skipToContent text.skipToNavigation

Heavy hexagon nut UNC/8UN ASME B18.2.2 Steel ASTM A194 Hot dip galvanized Gr.7M oversized 5/8

  1. ART NR 22488.158.001
  2. EAN 8715492925466
  3. UBB 500635553661
  4. UNSPSC 31161727

Price per 
-


Package: 1
Diameter (inch) 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8
Class Gr.7M , Gr.7M , Gr.7M , Gr.7M , Gr.7M , Gr.7M , Gr.7M , Gr.7M , Gr.7M , Gr.7M , Gr.7M , Gr.7M
Extra info oversized
Material Steel
Material technical ASTM A194
Thread direction Right
Surface treatment Hot dip galvanized
Thread Unified National Coarse
ASTM A194
ASME B18.2.2
  1. Select other sizes

Specifications

F 1.1/16
H 39/64
Threads per inch 11