text.skipToContent text.skipToNavigation

Heavy hexagon nut UNC/8UN ASME B18.2.2 Steel ASTM A194 Hot dip galvanized Gr.7 oversized 7/8

  1. ART NR 22486.222.001
  2. EAN 8715492925435
  3. UBB 500635553331
  4. UNSPSC 31161727

Price per 
-


Package: 1
Diameter (inch) 7/8
Class Gr.7
Extra info oversized
Material Steel
Material technical ASTM A194
Thread direction Right
Surface treatment Hot dip galvanized
Thread Unified National Coarse
ASME B18.2.2
ASTM A194
  1. Select other sizes

Specifications

F 1.7/16
H 55/64
Threads per inch 9