text.skipToContent text.skipToNavigation

Heavy hexagon head structural bolt UNC ASME B18.2.6 Alloy steel ASTM F3125 Plain Gr.A490 Type 1 5/8-11X3.1/2

Article number
Diameter
Length
Class Gr.A490 Type 1
Driving features Hexagon
Head shape Hexagon head
Material Alloy steel
Material technical ASTM F3125

Specifications

Diameter 5/8 Inch
Length 3.1/2 Inch
Class Gr.A490 Type 1
Driving features Hexagon
Head shape Hexagon head
Material Alloy steel
Material technical ASTM F3125
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

F 1.0625
H 0.390625
LT (min.) 1.25
TPI 11

Standards

ASME B18.2.6

Article numbers

Article number U04008.062.0350
EAN 8715492871725
UBB 500624063557
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.