text.skipToContent text.skipToNavigation

Grooved pin, full length parallel with chamfer DIN 1473 Free-cutting steel 4X26MM

  1. ART NR 39730.040.026
  2. EAN 8717077084278
  3. UBB 500645371815
  4. UNSPSC 31163215

Price per 
-


Package: 100
Full Box only
d1 4
Diameter (mm) 4
Length (L) (mm) 26
Info
  • V = minimum shear strength double shear in kN (valid for steel pins only).
  • Diameter d₂ is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.
Material Free-cutting steel
DIN 1473
ISO 8740
  1. Select other sizes

Specifications

c ≈ 0.4
d2 4.25
f ≈ 1.8
r ≈ 4
Tolerance h11
V 10.6
  1. Download E-doc
  2. Download CAD model