text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Stahlwille Socket Spanner Set in Plastic Box Hex 10-32mm 1/2" Square Drive with ABS Case 15-Piece


Article number 9I319505
Number of socket spanners 0
Total number of tools 15
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 12
Brand Stahlwille
Packed per 1

Specifications

Number of socket spanners 0
Total number of tools 15
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 12
Brand Stahlwille
Weight per piece (g) 2.74
Commodity code
Type Socket Spanner Set

Article numbers

Article number 9I319505
EAN 4018754260867
UBB 500636309618
UNSPSC 27111703
Manufacturer article nr  96031435
Do not close this page. This message will disappear, when the page is fully loaded.