text.skipToContent text.skipToNavigation

Gedore Ring slogging spanners 306 32 32 MM

  1. ART NR G2151.320.001
  2. EAN 4010886647530
  3. UBB 240120081817
  4. UNSPSC 27111743
  5. Manufacturer article nr  6475350

Price per 
-


Package: 1

Ring slogging spanner

For very heavy-duty work Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 Special sizes available on request * not standardised

Total length (mm) 195
Size (mm) 32
Type nr. 306 32
Info
  • DIN 3111.
  • Selected Carbon Steel DIN 17200 W. No. 1.0501.
  • Shotblast finish.