text.skipToContent text.skipToNavigation

Gedore Ring slogging spanners 306 2.1/4AF 2.1/4

  1. ART NR G2151.571.001
  2. EAN 4010886648001
  3. UBB 203120554688
  4. UNSPSC 27111743
  5. Manufacturer article nr  6480000

Price per 
-


Package: 1

Ring slogging spanner

For very heavy-duty work Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 Special sizes available on request

Total length (mm) 270
Size (inch) 2.1/4
Type nr. 306 2.1/4AF
Info
  • DIN 3111.
  • Selected Carbon Steel DIN 17200 W. No. 1.0501.
  • Shotblast finish.