text.skipToContent text.skipToNavigation

Gedore Double ended ring spanners 2 27x32 27 X32 MM

  1. ART NR G2144.027.032
  2. EAN 4010886601914
  3. UBB 240120095288
  4. UNSPSC 27111743
  5. Manufacturer article nr  6019180

Price per 
-


Package: 1

Double ended ring spanner

Rings deep offset, strong but thin walls Acc. to DIN 838, ISO 3318, ISO 1085, ISO 10104 Gedore vanadium steel 31CrV3, chrome-plated * not standardised

Total length (mm) 370
Size (mm) 27x32
Type nr. 2 27x32
Info
  • Bi-hexagon, deep offset.
  • Strong but thin walls.
  • GEDORE-VANADIUM Steel 31 CrV 3 W. No. 1.2208.
  • Chrome plated, polished ends.