text.skipToContent text.skipToNavigation

Gedore Double ended ring spanners 2 22x24 22 X24 MM

  1. ART NR G2144.022.024
  2. EAN 4010886601815
  3. UBB 240120091220
  4. UNSPSC 27111743
  5. Manufacturer article nr  6018100

Price per 
-


Package: 1

Double ended ring spanner

Rings deep offset, strong but thin walls Acc. to DIN 838, ISO 3318, ISO 1085, ISO 10104 Gedore vanadium steel 31CrV3, chrome-plated * not standardised

Total length (mm) 307
Size (mm) 22x24
Type nr. 2 22x24
Info
  • Bi-hexagon, deep offset.
  • Strong but thin walls.
  • GEDORE-VANADIUM Steel 31 CrV 3 W. No. 1.2208.
  • Chrome plated, polished ends.