text.skipToContent text.skipToNavigation

Flexovit Tube brush 38x100x160 1/2" 0,3

View the stock level of Fabory Wednesbury
/ Price per 
-

Article number 2G284685
Application (metal) Steel
Applicability Staal
Useful length 100
Total length (mm) 100
Type Staaldraad GEGOLFD
Width (mm) 38
Packed per 1

Specifications

Application (metal) Steel
Applicability Staal
Useful length 100
Total length (mm) 100
Type Staaldraad GEGOLFD
Width (mm) 38

Article numbers

Article number 2G284685
EAN 3157629174869
UBB 500633831168
UNSPSC 27111907