text.skipToContent text.skipToNavigation

Flexovit Grinding disc A30Q 150X7X22,23 T27

View the stock level of Fabory Wednesbury
/ Price per 
-

Article number 6K153988
Diameter (mm) 150
Application (metal) Stainless steel
Applicability Roestvrij staal
Arbor size (mm) 22.2
Thickness disk (mm) 7
Type A30Q T27
Packed per 1

Specifications

Diameter (mm) 150
Application (metal) Stainless steel
Applicability Roestvrij staal
Arbor size (mm) 22.2
Thickness disk (mm) 7
Type A30Q T27

Article numbers

Article number 6K153988
EAN 8711479260988
UBB 500633782569
UNSPSC 27110000