text.skipToContent text.skipToNavigation

Flexovit Grinding disc 150X13X12 U4401 2S F

  1. ART NR 5F471892
  2. EAN 3157625597198
  3. UBB 500633746770
  4. UNSPSC 27110000
  5. Manufacturer article nr  63642586346

Price per 
-


Package: 5
Full Box only
Arbor size (mm) 12
Diameter (mm) 150
Thickness disk (mm) 13
Number of thread groove 12
Type U4401